Skip Content
BEARING END CAP,CLOSED,SS,DIA. 30MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BEARING END CAP,CLOSED,SS,DIA. 30MM

NTN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG19L537
  • Mfr. Model # 19L537
  • UNSPSC # 31163209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • For Use With SUCP206, SUCFL206, and SUCF206 Series with N Suffix Food Grade Bearings
  • Item Bearing End Cap
  • Type Closed
  • Material Stainless Steel
  • Fits Shaft Dia. 30mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list