Skip Content
BEARING CUP INSTALLER, UNIVERSAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BEARING CUP INSTALLER, UNIVERSAL

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2HKZ8
  • Mfr. Model # 2HKZ8
  • UNSPSC # 25171718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.6 lbs

Technical Specs

  • Application This Tool Is Adjustable And Designed For Installing Wheel Bearing Cups Of Tractor/Trailer Wheels From 11,000 to 50,000 Lb. Capacity
  • Includes -
  • Length 18"
  • Number of Pieces -
  • For Use With -
  • Item Bearing Cup Installer
  • Material Carbon Steel
  • Sockets Included -
  • Type Universal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list