BEARING CUP 4.4375 DIA 0.9375 WIDTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BEARING CUP 4.4375 DIA 0.9375 WIDTH

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ABG39520
  • Mfr. Model # 39520
  • UNSPSC # 31171516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • Material Steel (G4104)
  • For Use With 39590
  • Item Taper Roller Bearing Cup
  • Outside Dia. (In.) 4.438
  • Temp. Range (F) -20 Degrees - 250 Degrees
  • Type Inch Series
  • Agency Compliance ABMA
  • Max. House Fillet Radius (In.) 0.130
  • Cup Width 0.938"
  • Min. Housing Shoulder Dia. (In.) 3.976
  • Max. Housing Shoulder Dia. (In.) 4.213
  • Bearing Width (In.) 1.188

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list