BEARING BRONZE SELF ALIGNING 5/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BEARING BRONZE SELF ALIGNING 5/8IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DMD2X529
  • Mfr. Model # 2X529
  • UNSPSC # 26101602
  • CATALOGUE PAGE # 1519
  • Shipping Weight 0.5 lbs

Product Details

Washdown pillow block bronze bearing, bore diameter 5/8 inch, dynamic load capacity maximum PV 50000, 2 bolt, self aligning type, pressed steel housing.

Technical Specs

  • Dimension B 2-3/32"
  • Dimension A 1"
  • Dimension D 4"
  • Dimension J 7/16"
  • Dimension L 1-1/8"
  • Dimension H 9/64"
  • Bore Dia. 5/8"
  • Bolt Hole Center-to-Center 3"
  • Finish Rustproof Plated
  • Item Pillow Block Bearing
  • Includes Spring-Lid Oil Cap, (2) Rubber Grommets
  • Temp. Range -5 Degrees F - 220 Degrees F
  • Overall Height 2-3/32"
  • Overall Length 4"
  • Overall Width 1-1/8"
  • Series PBPS-BR
  • Number of Bolts 2
  • Dimension E 3"
  • Bolt Size 7/16"
  • Mounting Surface to Shaft Center 1"
  • Dynamic Load Capacity Max. PV 50,000 lbs.
  • Bearing Insert Type Sleeve
  • Bearing Insert Material Bronze
  • Dimension C 4"
  • Dimension G 1-1/8"
  • Dimension F 9/64"
  • Bearing Lubrication 20 Weight Non-Detergent Oil
  • Shaft Locking Type None
  • Mounted Bearing Item Pillow Block Bearing
  • Bearing Housing Material Type Pressed Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list