Skip Content
BEARING BRONZE SELF ALIGNING 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BEARING BRONZE SELF ALIGNING 1/2IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DMD2X567
  • Mfr. Model # 2X567
  • UNSPSC # 26101602
  • CATALOGUE PAGE # 1519
  • Shipping Weight 0.45 lbs

Product Details

Mounted Bronze Bearing, Bore 1/2 in, 2 Bolt Pillow Block , Load Capacity Maximum PV 50000, Self Aligning Type, Pressed Steel Housing

Technical Specs

  • Dimension A 1"
  • Dimension B 2-3/32"
  • Dimension H 9/64"
  • Dimension D 4"
  • Dimension J 7/16"
  • Bore Dia. 1/2"
  • Bolt Hole Center-to-Center 3"
  • Dimension L 1-1/8"
  • Item Pillow Block Bearing
  • Includes Spring-Lid Oil Cap, (2) Rubber Grommets
  • Finish Rustproof Plated
  • Temp. Range -5 Degrees F - 220 Degrees F
  • Overall Height 2-3/32"
  • Overall Length 4"
  • Series PBPS-BR
  • Overall Width 1-1/8"
  • Number of Bolts 2
  • Dimension E 3"
  • Bolt Size 7/16"
  • Dynamic Load Capacity Max. PV 50,000 lbs.
  • Mounting Surface to Shaft Center 1"
  • Bearing Insert Type Sleeve
  • Bearing Insert Material Bronze
  • Dimension F 9/64"
  • Dimension C 4"
  • Dimension G 1-1/8"
  • Shaft Locking Type None
  • Bearing Lubrication 20 Weight Non-Detergent Oil
  • Mounted Bearing Item Pillow Block Bearing
  • Bearing Housing Material Type Pressed Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list