BEARING BALL MOUNTED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BEARING BALL MOUNTED

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DMD4X723
  • Mfr. Model # 4X723
  • UNSPSC # 31171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • Item Pillow Block Bearing
  • Includes Wide Inner Race, Neoprene Seal that Keeps Contaminants Out
  • Bore Dia. 1/2"
  • Finish None
  • Temp. Range -30 Degrees F - 200 Degrees F
  • Overall Height 2-5/16"
  • Overall Width 1-5/16"
  • Dimension B 2-5/16"
  • Overall Length 4-1/4"
  • Series PBDC-BL
  • Number of Bolts 2
  • Dimension D 4-1/4"
  • Dimension C 4-1/4"
  • Dimension A 1-1/8"
  • Bolt Size 3/8"
  • Dimension F 7/16"
  • Dimension E 3-3/8"
  • Dimension G 1-5/16"
  • Dimension H 7/16"
  • Dimension J 3/8"
  • Dimension L 1-5/16"
  • Mounting Surface to Shaft Center 1-1/8"
  • Dynamic Load Capacity 2877 lbs.
  • Static Load Capacity 1,479 lbs.
  • Bearing Insert Type Ball
  • Bolt Hole Center-to-Center 3-3/8"
  • Bearing Insert Material 52100 Chrome Steel
  • Shaft Locking Type Set Screw
  • Mounted Bearing Item Pillow Block Bearing
  • Bearing Housing Material Type Zinc Die Cast

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list