Skip Content
BEARING BALL FLANGE MOUNT 5/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BEARING BALL FLANGE MOUNT 5/8IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DMD4X728
  • Mfr. Model # 4X728
  • UNSPSC # 26101602
  • CATALOGUE PAGE # 1520
  • Shipping Weight 0.25 lbs

Product Details

Ball bearing, bore diameter 5/8 inch, static load capacity 1075 lbs., dynamic load capacity 2152 lbs., 2 bolt, self aligning type, standard, pressed steel housing.

Technical Specs

  • Finish Rustproof Plated
  • Includes (2) set screws, Oil Resistant Rubber Liner
  • Item 2-Bolt Flange Bearing
  • Temp. Range -30 Degrees F - 200 Degrees F
  • Overall Height 1"
  • Overall Length 4"
  • Dimension B 4"
  • Series F2PS-BL
  • Dimension C 3"
  • Overall Width 2"
  • Dimension E 3
  • Dimension D 2"
  • Dimension F 1"
  • Dimension L 1
  • Bolt Size 3/8"
  • Dimension H 1/16
  • Dimension J 3/8
  • Static Load Capacity 1,075 lbs.
  • Bore Dia. 5/8"
  • Dynamic Load Capacity 2,152 lbs.
  • Bolt Hole Center-to-Center 3"
  • Bearing Insert Type Ball
  • Shaft Locking Type Set Screw
  • Bearing Insert Material 52100 Chrome Steel
  • Mounted Bearing Item 2-Bolt Flange Bearing
  • Bearing Housing Material Type Pressed Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list