Skip Content
BEARING BALL FLANGE MOUNT 3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BEARING BALL FLANGE MOUNT 3/4IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DMD4X729
  • Mfr. Model # 4X729
  • UNSPSC # 26101602
  • CATALOGUE PAGE # 1520
  • Shipping Weight 1.0 lbs

Product Details

Ball bearing, bore diameter 3/4 inch, static load capacity 1479 lbs., dynamic load capacity 2877 lbs., 2 bolt, self aligning type, standard, pressed steel housing.

Technical Specs

  • Finish Rustproof Plated
  • Temp. Range -30 Degrees F - 200 Degrees F
  • Includes (2) set screws, Oil Resistant Rubber Liner
  • Item 2-Bolt Flange Bearing
  • Dimension B 4-1/2"
  • Overall Height 1-1/8"
  • Overall Length 4-1/2"
  • Overall Width 2-1/2"
  • Series F2PS-BL
  • Dimension D 2-1/2"
  • Dimension C 3-3/8"
  • Dimension E 3-3/8
  • Dimension F 1-1/8"
  • Bolt Size 7/16"
  • Dimension H 1/16
  • Dimension J 7/16
  • Dimension L 1-1/8
  • Static Load Capacity 1,479 lbs.
  • Bore Dia. 3/4"
  • Bolt Hole Center-to-Center 3-3/8"
  • Dynamic Load Capacity 2,877 lbs.
  • Bearing Insert Material 52100 Chrome Steel
  • Bearing Insert Type Ball
  • Shaft Locking Type Set Screw
  • Mounted Bearing Item 2-Bolt Flange Bearing
  • Bearing Housing Material Type Pressed Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list