BEARING BALL FLANGE MOUNT 1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BEARING BALL FLANGE MOUNT 1IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DMD4X730
  • Mfr. Model # 4X730
  • UNSPSC # 26101602
  • CATALOGUE PAGE # 1520
  • Shipping Weight 0.55 lbs

Product Details

Ball bearing, bore diameter 1 inch, static load capacity 1768 lbs., dynamic load capacity 3153 lbs., 2 bolt, self aligning type, standard, pressed steel housing.

Technical Specs

  • Item 2-Bolt Flange Bearing
  • Includes (2) set screws, Oil Resistant Rubber Liner
  • Finish Rustproof Plated
  • Dimension B 4-1/2"
  • Temp. Range -30 Degrees F - 200 Degrees F
  • Series F2PS-BL
  • Dimension C 3-3/8"
  • Overall Length 4-1/2"
  • Overall Height 1-1/8"
  • Overall Width 2-1/2"
  • Dimension D 2-1/2"
  • Dimension E 3-3/8
  • Bolt Size 7/16"
  • Dimension H 1/16
  • Dimension F 1-1/8"
  • Dimension J 7/16
  • Dimension L 1-1/8
  • Dynamic Load Capacity 3,153 lbs.
  • Static Load Capacity 1,768 lbs.
  • Bore Dia. 1"
  • Bolt Hole Center-to-Center 3-3/8"
  • Bearing Insert Material 52100 Chrome Steel
  • Mounted Bearing Item 2-Bolt Flange Bearing
  • Bearing Insert Type Ball
  • Bearing Housing Material Type Pressed Steel
  • Shaft Locking Type Set Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list