BEARING .375 FLANGED RADIAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BEARING .375 FLANGED RADIAL

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1ZGE7
  • Mfr. Model # 1ZGE7
  • UNSPSC # 31171502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Industry Number FR6-2RS
  • Item Radial Ball Bearing
  • Outside Dia. 0.8750"
  • Width 0.2812"
  • Seal Material Rubber
  • Max. RPM 36000
  • Bearing Material 52100 Chrome Steel
  • Cage Material Chrome Steel
  • ABEC Tolerance 1
  • Bore Dia. 0.3750"
  • Lubrication Grease
  • Static Load Capacity 320 lb.
  • Bore Tolerance +0/-10 micron
  • Outside Dia. Tolerance +0/-13 micron
  • Dynamic Load Capacity 749 lb.
  • Unmounted Bearing Item Flanged Radial Ball Bearing
  • Single Row/Double Row Single Row
  • Seal/Shield Type Double Sealed

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: CA-QC .

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list