BEARING 3/4IN BORE MOUNTED BALL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BEARING 3/4IN BORE MOUNTED BALL

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4X725
  • Mfr. Model # 4X725
  • UNSPSC # 31171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • Item Pillow Block Bearing
  • Includes Wide Inner Race, Neoprene Seal that Keeps Contaminants Out
  • Series -
  • Bore Dia. 3/4"
  • Finish None
  • Temp. Range -30 Degrees F - 200 Degrees F
  • Overall Height 2-5/16"
  • Overall Length 4-1/4"
  • Dimension B 2-5/16"
  • Overall Width 1-5/16"
  • Number of Bolts 2
  • Dimension A 1-1/8"
  • Dimension C 4-1/4"
  • Bolt Size 3/8"
  • Dimension E 3-3/8"
  • Dimension D 4-1/4"
  • Dimension F 7/16"
  • Dimension G 1-5/16"
  • Dimension H 7/16"
  • Dimension J 3/8"
  • Dimension L 1-5/16"
  • Mounting Surface to Shaft Center 1-1/8"
  • Static Load Capacity 1,479 lbs.
  • Bolt Hole Center-to-Center 3-3/8"
  • Bearing Insert Material 52100 Chrome Steel
  • Dynamic Load Capacity 2877 lbs.
  • Bearing Insert Type Ball
  • Mounted Bearing Item Pillow Block Bearing
  • Shaft Locking Type Set Screw
  • Bearing Housing Material Type Zinc Die Cast

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list