Skip Content
BEARING 1-15/16 PILLOW BLOCK BALL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BEARING 1-15/16 PILLOW BLOCK BALL

HUB CITY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6LTC8
  • Mfr. Model # 6LTC8
  • UNSPSC # 31171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.8 lbs

Technical Specs

  • Series Standard
  • Number of Bolts 2
  • Item Mounted Ball Bearing
  • Bore Dia. 1-15/16"
  • Mounting Surface to Shaft Center 2-1/4"
  • Finish Painted
  • Includes Nitrile Contact Seal
  • Temp. Range -32 Degrees F - 200 Degrees F
  • Dimension S 2-17/64"
  • Dimension B 4-1/2"
  • Overall Height 4-1/2"
  • Overall Length 8-3/8"
  • Overall Width 2-7/16"
  • Dimension A 2-1/4"
  • Dimension D 4-5/16"
  • Dimension F 8-3/8"
  • Dimension C 3-25/64"
  • Dimension H 3/4"
  • Bolt Size 5/8"
  • Dimension G 2"
  • Dimension J 5/8"
  • Dimension M 1-33/64"
  • Dimension L 2-21/32"
  • Static Load Capacity 5,480 lbs.
  • Dynamic Load Capacity 2020 lbs.
  • Bolt Hole Center-to-Center 6-9/32"
  • Dimension E Min. 5-13/16"
  • Dimension E Max. 6-3/4"
  • Bearing Insert Type Ball
  • Bearing Lubrication Mobil Mobilux #2 or NLGI #2 Equivalent
  • Bearing Insert Material 52100 Chrome Steel
  • Shaft Locking Type Concentric Locking Collar
  • Bearing Housing Material Type Cast Iron
  • Mounted Bearing Item Pillow Block Bearing

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list