Skip Content
BEAM TROLLEY ADJ KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BEAM TROLLEY ADJ KIT

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLR9065-1/
  • Mfr. Model # 9065-1/
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Technical Specs

  • Tensile Strength 5000 lb.
  • Material Steel
  • Item Beam Trolley Retrofit Kit
  • Installation Temporary
  • Weight Capacity 400 lb.
  • Fits Beam Size Up to 8-1/2"L

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list