Skip Content
BEAM SPREADER ROLL LIFT 4000LB CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BEAM SPREADER ROLL LIFT 4000LB CAP

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESSBRL40
  • Mfr. Model # SBRL40
  • UNSPSC # 24101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 350.0 lbs

Technical Specs

  • Overall Length 5"
  • Max. Spread 72"
  • Standards ASME B30.20-1933
  • Item Spreader Beam Roll Lifter
  • Working Load Limit 4,000 lbs.
  • Min. Spread 24"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list