Skip Content
BEAM SPREADER ROLL LIFT 2500LB CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BEAM SPREADER ROLL LIFT 2500LB CAP

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESSBRL25
  • Mfr. Model # SBRL25
  • UNSPSC # 24101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 280.0 lbs

Technical Specs

  • Item Spreader Beam Roll Lifter
  • Overall Length 5"
  • Standards ASME B30.20-1933
  • Working Load Limit 2,500 lbs.
  • Max. Spread 72"
  • Min. Spread 24"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list