BEAM SEALED REPLMT TRAP 4X6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BEAM SEALED REPLMT TRAP 4X6IN

STEWART WARNER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STW72543-11
  • Mfr. Model # 72543-11
  • UNSPSC # 25172900
  • CATALOGUE PAGE # 3082
  • Shipping Weight 1.0 lbs

Product Details

SW Instruments replacement sealed beams. Trap.

Technical Specs

  • Length 4-1/2"
  • Lamp Type Incandescent
  • Type Replacement Sealed Beams
  • Width 6-7/8"
  • Shape Rectangle
  • Volt Bulb 24

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list