BEAM DECKING/SHORING E-SERIES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BEAM DECKING/SHORING E-SERIES

KINEDYNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDNFE8000-12
  • Mfr. Model # FE8000-12
  • UNSPSC # 27112502
  • CATALOGUE PAGE # 3243
  • Shipping Weight 22.3 lbs

Product Details

Maximum strength for both decking and shoring purposes at the least possible weight, and are available for use exclusively with series E or A style track. Head assemblies are all steel, zinc plated and tapered. While the trigger and spring mechanism is built for long lasting positive lock control.

Technical Specs

  • Material Aluminium
  • Includes Manufactured with and Extruded High Strength Aluminium Beam, the Head Assembly is Zinc Plated Steel and Comes Standard with Kinedyne's Kwicklatch Release and Ergonomic Finger Tab. 3000 Lbs Working Load Limit Vertical Rating / 2500 Lbs. Horizontal
  • For Use With Mfr. No. 43,001, 43,002 and 2019
  • Item Series E or a Decking Beam
  • Length 92.9" to 102.3"
  • Width 3-1/4"
  • End Pads Series "E" or "A" Fittings
  • Adjustment Range 92.9" to 102.3"
  • Tubing Shape Rectangular
  • Tubing Size 2-3/5" x 3-1/5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list