Skip Content
BEAM CLAMP BRACKET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BEAM CLAMP BRACKET

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE22YK21
  • Mfr. Model # 22YK21
  • UNSPSC # 40101602
  • CATALOGUE PAGE # 1427
  • Shipping Weight 2.35 lbs

Technical Specs

  • Includes Assembly Hardware, Safety Cable, Instructions
  • For Use With 22YK20
  • Item Bracket
  • Adjustable Height 4"
  • Fan Accessory Finish Powder Coated
  • Fan Accessory Material Steel
  • Fan Accessory Color Gray
  • Fan Accessory Type Bracket

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list