BEAM CLAMP 3 TONS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BEAM CLAMP 3 TONS

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM3KR13
  • Mfr. Model # 3KR13
  • UNSPSC # 31162905
  • CATALOGUE PAGE # 1876
  • Shipping Weight 23.12 lbs

Product Details

Clamp jaw design reduces flange stress by distributing load away from flange edge. Reliable and rugged all steel construction is durable and lightweight. Fits securely on a wide range of flange widths and beam sizes. Built-in suspension bar provides close

Technical Specs

  • Item Beam Clamp
  • Operation Vertical Lift
  • Standards ANSI/ASME B30.20
  • Locking Type Locking Screw
  • Jaw Material Steel
  • Jaw Capacity 3-3/16" - 12-19/32"
  • Safe Working Load 6000 lbs.
  • Lifting Point Shaft

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list