Skip Content
BEAM CLAMP,1/4 IN,1200 LB MAX LOAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

BEAM CLAMP,1/4 IN,1200 LB MAX LOAD

CADDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1XJR4
  • Mfr. Model # 1XJR4
  • UNSPSC # 31162905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.67 lbs

Technical Specs

  • Max. Load (Lb.) 1200 Per Pair
  • Item Beam Clamp
  • Length (In.) 3-3/8
  • Type Channel-to-Beam
  • Width (In.) 3
  • Description/Special Features For Attaching Support Strut Channel To Beams
  • Rod Size 1/4"
  • Material Electro-Galvanized Steel
  • Thread Size (In.) 8-Mar
  • Metal Detectable Yes

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list