Skip Content
BEAM ANCHOR ADJUST FIXED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BEAM ANCHOR ADJUST FIXED

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLR8815-24/
  • Mfr. Model # 8815-24/
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.7 lbs

Technical Specs

  • Item Sliding Beam Anchor
  • Length 24"
  • Material Aluminum, Stainless Steel
  • Tensile Strength 5,000 lbs.
  • Standards OSHA, ANSI
  • Weight Capacity 400 lbs.
  • Installation Temporary
  • Fits Beam Size 12" to 24"L

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list