Skip Content
BEAKERS GLASS 5PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BEAKERS GLASS 5PK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8XD65
  • Mfr. Model # 8XD65
  • UNSPSC # 41121803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.4 lbs

Technical Specs

  • Capacity 50, 100, 250, 600, 1000 ml
  • Finish Graduated
  • Includes 5 Beakers
  • Item Glass Beaker Set
  • Special Features Borosilicate Glass
  • Material of Construction Glass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list