Skip Content
BEAKER W/HANDLE,TALL-FORM,500ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BEAKER W/HANDLE,TALL-FORM,500ML

DYNALON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3VDV3
  • Mfr. Model # 3VDV3
  • UNSPSC # 41121803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Technical Specs

  • Item Beaker With Handle
  • Capacity 500 mL
  • Colour Translucent
  • Material of Construction Polypropylene
  • Special Features Autoclavable, Molded Graduations, Easy to Pour
  • Graduation Subdivisions 10 mL
  • Handle Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list