Skip Content
BEAKER,TALL FORM,GLASS,600ML,PK 6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BEAKER,TALL FORM,GLASS,600ML,PK 6

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS5YHA6
  • Mfr. Model # 5YHA6
  • UNSPSC # 41121803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.05 lbs

Technical Specs

  • Capacity 600 mL
  • Colour Clear
  • Item Beaker, Tall Form
  • Material of Construction Glass
  • Special Features Pouring Spout
  • Graduation Subdivisions 100 mL
  • Height 165mm
  • Outside Dia. 80mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list