Skip Content
BEAKER, POLYPROPYLENE, PK 20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BEAKER, POLYPROPYLENE, PK 20

DYNALON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8TP08
  • Mfr. Model # 8TP08
  • UNSPSC # 41121803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Material of Construction Polypropylene
  • Capacity 50mL
  • Item Low Form Beaker
  • Graduation Subdivisions 2mL

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list