Skip Content
BEAKER,PITCHER,GLASS,2 LITER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BEAKER,PITCHER,GLASS,2 LITER

KIMBLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9NMC2
  • Mfr. Model # 9NMC2
  • UNSPSC # 41121803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.19 lbs

Technical Specs

  • Capacity 2 L
  • Item Glass Lab Mug
  • Material of Construction KIMAX KG-33 Glass
  • Graduation Subdivisions 200 mL

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list