Skip Content
BEAKER,LOW FORM,GLASS,3000ML,PK 4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BEAKER,LOW FORM,GLASS,3000ML,PK 4

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS5YGZ9
  • Mfr. Model # 5YGZ9
  • UNSPSC # 41121803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.54 lbs

Technical Specs

  • Capacity 3,000 mL
  • Colour Clear
  • Material of Construction Glass
  • Item Beaker, Low Form
  • Graduation Subdivisions 500 mL
  • Special Features Pouring Spout
  • Height 210mm
  • Outside Dia. 152mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list