Skip Content
BEAKER,LOW FORM,GLASS,150ML,PK 12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BEAKER,LOW FORM,GLASS,150ML,PK 12

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS5YGZ1
  • Mfr. Model # 5YGZ1
  • UNSPSC # 41121803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.32 lbs

Technical Specs

  • Capacity 150 mL
  • Colour Clear
  • Item Beaker, Low Form
  • Material of Construction Glass
  • Special Features Pouring Spout
  • Graduation Subdivisions 25 mL
  • Outside Dia. 60mm
  • Height 80mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list