Skip Content
BEAKER,2000 ML,POLYMETHYLPENTENE,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BEAKER,2000 ML,POLYMETHYLPENTENE,PK

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS6FAF3
  • Mfr. Model # 6FAF3
  • UNSPSC # 41121803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.24 lbs

Technical Specs

  • Colour Clear
  • Capacity 2,000 mL
  • Material of Construction Polymethylpentene
  • Item Low Form Beaker
  • Graduation Subdivisions 100 mL

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list