BEAD WIRE TEMP PROBE,-100 TO 500 DE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BEAD WIRE TEMP PROBE,-100 TO 500 DE

COOPER ATKINS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3PEX5
  • Mfr. Model # 3PEX5
  • UNSPSC # 41111905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • Item Bead Wire Temperature Probe
  • Temp. Range (F) -100 Degrees to 500 Degrees
  • Temp. Range (C) -73 Degrees to 260 Degrees
  • Use Air or Liquids
  • Probe Length 3-3/4"
  • Manufacturers Warranty Length 1 yr.
  • Probe Connection Type Mini
  • Primary Measuring Element Thermocouple
  • Probe Temp. Measuring Element K Thermocouple
  • Probe Type Needle Wire Temperature Probe
  • Probe Contact Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list