BEAD TEMP PROBE,TYPE J,-40 TO 500F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BEAD TEMP PROBE,TYPE J,-40 TO 500F

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5RMF2
  • Mfr. Model # 5RMF2
  • UNSPSC # 42182209
  • CATALOGUE PAGE # 1242
  • Shipping Weight 0.05 lbs

Product Details

Temp Probe, Bead, Air and Surface, Type J Thermocouple, Mini Probe Connector, Probe Material 304 Stainless Steel, Package Quantity 1.

Technical Specs

  • Item Bead Wire Temperature Probe
  • Use Air and Surface
  • Temp. Range (F) -40 Degrees - 500 Degrees
  • Temp. Range (C) -40 Degrees - 260 Degrees
  • Manufacturers Warranty Length 1 yr.
  • Probe Connection Type Mini
  • Probe Type Bead Wire Temperature Probe
  • Primary Measuring Element Thermocouple
  • Probe Temp. Measuring Element J Thermocouple
  • Probe Contact Material 304 Stainless Steel
  • Probe Wire Length 3 ft. 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list