BEAD STRINGER KNT ENCAPSULATED 7 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BEAD STRINGER KNT ENCAPSULATED 7 IN

OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OSB26944
  • Mfr. Model # 26944
  • UNSPSC # 27111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.963 lbs

Product Details

Wire wheel brush, bench and pedestal grinder, 10 inch brush diameter, stainless, 4,500 max RPM.

Technical Specs

  • Max. RPM 9000
  • Wire Dia. 0.02"
  • For Use With Bench and Pedestal Grinders
  • Mounting Type Threaded Arbor
  • Item Wheel Brush
  • Face Width 1/4"
  • Brush Dia. 6-7/8"
  • Trim Length 1-3/8"
  • Arbor Hole 5/8" - 11
  • Bristle Type Twist Wire
  • Fill Material Carbon Steel

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list