Skip Content
BEAD SEATER 19.5 TRUCK TIRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BEAD SEATER 19.5 TRUCK TIRE

KEN-TOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTL31438
  • Mfr. Model # 31438
  • UNSPSC # 23153411
  • CATALOGUE PAGE # 2840
  • Shipping Weight 2.3 lbs

Product Details

One-piece rubber tube for mounting head-to-seat radial, bias-belted, or conventional truck tires.

Technical Specs

  • Features 1 Piece
  • Item Bead Seater
  • Material Rubber
  • Used For Truck Tires with 19.5" Rim
  • Length 19-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list