Skip Content
BEAD HOLDING DEVICE BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BEAD HOLDING DEVICE BRASS

KEN-TOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTL31710
  • Mfr. Model # 31710
  • UNSPSC # 23153411
  • CATALOGUE PAGE # 2837
  • Shipping Weight 1.4 lbs

Product Details

Holds the bead in place against the wheel when mounting the tire to the wheel. Not for prying.

Technical Specs

  • Item Bead Holding Device
  • Features 1 Piece
  • Length 6"
  • Used For Large Truck/Wheel, Bus, Off-Road Vehicle, Tractor and Aircraft Tires
  • Size 6 x 4 x 3"
  • Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list