Skip Content
BEAD BREAKNG TOOL F/TRK TIRES T26A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BEAD BREAKNG TOOL F/TRK TIRES T26A

KEN-TOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTL32126
  • Mfr. Model # 32126
  • UNSPSC # 27111714
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.95 lbs

Technical Specs

  • Features 1 Piece
  • Item Driving Iron and Bead Breaking Tool
  • Length 11-3/4"
  • Material Steel
  • Size 1-1/4" Stock
  • Used For Truck and Bus Tires

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list