Skip Content
BEAD BREAKER LEVERAGE BAR 31IN T52 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BEAD BREAKER LEVERAGE BAR 31IN T52

KEN-TOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTL34652
  • Mfr. Model # 34652
  • UNSPSC # 23153411
  • CATALOGUE PAGE # 2839
  • Shipping Weight 5.5 lbs

Product Details

Bead breaking leverage bar, 33 inches long. Stock size is 7/8 inch.

Technical Specs

  • Item Bead Breaking Leverage Bar
  • Features 1 Piece, Removes Froze or Rusted Beads From All Types of Rims
  • Length 33"
  • Size 7/8" Stock
  • Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list