BEACON STROBE LOW PROFILE BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BEACON STROBE LOW PROFILE BLUE

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO77325
  • Mfr. Model # 77325
  • UNSPSC # 39111706
  • CATALOGUE PAGE # 3098
  • Shipping Weight 2.96 lbs

Product Details

Double flash. UV stabilized polycarbonate thread-on lens.Seven support points provide stability and shock-resistant mounting. Magnetic mounting. SAE J1318.

Technical Specs

  • Item Beacon
  • Colour Blue
  • Length 6.5"
  • Width 4.8"
  • Lamp Type Warning Lamp
  • Mounting Permanent
  • Voltage 12 - 48
  • Standards Class II
  • Lens Material Polycarbonate
  • Light Output Strobe
  • Lens Design Ribbed
  • Current Drawn 1.5 at 12 V
  • Base Material Polycarbonate
  • Flashes per Minute 80

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list