Skip Content
BEACON STROBE LOW PROFILE AMBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BEACON STROBE LOW PROFILE AMBER

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO77323
  • Mfr. Model # 77323
  • UNSPSC # 39111706
  • CATALOGUE PAGE # 3098
  • Shipping Weight 2.94 lbs

Product Details

Double flash. UV stabilized polycarbonate thread-on lens.Seven support points provide stability and shock-resistant mounting. Magnetic mounting. SAE J1318.

Technical Specs

  • Colour Amber
  • Length 6.5"
  • Item Beacon
  • Width 4.8"
  • Lamp Type Warning Lamp
  • Mounting Permanent
  • Voltage 12 - 48
  • Standards Class II
  • Lens Design Ribbed
  • Light Output Strobe
  • Lens Material Polycarbonate
  • Current Drawn 1.5 at 12 V
  • Base Material Polycarbonate
  • Flashes per Minute 80

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list