BEACON STROBE LED PERM MNT AMBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BEACON STROBE LED PERM MNT AMBER

JETCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APB126LED67081A
  • Mfr. Model # 126LED67081A
  • UNSPSC # 39111706
  • CATALOGUE PAGE # 3099
  • Shipping Weight 0.625 lbs

Technical Specs

  • Colour Amber
  • Base Material Plastic
  • Height 5-1/2"
  • Item Beacon
  • Lamp Type LED
  • Flashes per Minute 60
  • Flash Type Quad
  • Housing Material High-Impact Plastic
  • Mounting Permanent Surface Mount
  • Voltage 9 - 110
  • Lens Material Polycarbonate
  • Diameter 2-1/2"
  • Lens Design Round
  • Current Drawn 0.30 A @ 12 V
  • Length 2-1/2"
  • Width 2-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list