BEACON STROBE LED MAG MNT AMBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BEACON STROBE LED MAG MNT AMBER

JETCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APB126LED150MA
  • Mfr. Model # 126LED150MA
  • UNSPSC # 39111706
  • CATALOGUE PAGE # 3095
  • Shipping Weight 1.853 lbs

Technical Specs

  • Base Material Plastic
  • Colour Amber
  • Height 4-1/2"
  • Item Beacon
  • Includes Cigarette Lighter Adapter Plug
  • Flash Type Quad
  • Flashes per Minute 60
  • Housing Material High-Impact Plastic
  • Lamp Type LED
  • Voltage 9 - 100
  • Mounting Magnetic Base
  • Lens Design Round
  • Lens Material Polycarbonate
  • Diameter 5"
  • Current Drawn 0.04 - 0.35 A @ 12 V0.03 - 0.20 A @ 24 V
  • Width 4-3/4"
  • Length 4-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list