BEACON SIGNAL RED FLASHING 360 DEG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BEACON SIGNAL RED FLASHING 360 DEG

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STR215TL-R-B
  • Mfr. Model # 215TL-R-B
  • UNSPSC # 25172901
  • CATALOGUE PAGE # 3094
  • Shipping Weight 13.0 lbs

Product Details

Trainman's blue light lantern with handle. Rugged, dependable warning lights. Low battery LED protection indicator. Two bulb protection, 360 degree lens, Lexan(R) case and base.

Technical Specs

  • Item Trainman's Lantern - Incandescent
  • Base Material Polycarbonate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list