Skip Content
BEACON ROTATING HALO MAG MNT AMBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BEACON ROTATING HALO MAG MNT AMBER

JETCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APB126-333A
  • Mfr. Model # 126-333A
  • UNSPSC # 39111706
  • CATALOGUE PAGE # 3100
  • Shipping Weight 1.8 lbs

Technical Specs

  • Base Material Plastic
  • Height 5-3/8"
  • Colour Amber
  • Includes Cigarette Lighter Adapter Plug
  • Length 7-1/16"
  • Item Beacon
  • Flash Type Rotating
  • Width 4-7/8"
  • Housing Material High-Impact Plastic
  • Flashes per Minute 140
  • Lamp Type Incandescent
  • Mounting Magnetic Base
  • Lens Material Polycarbonate
  • Lens Design Oval
  • Watts 20
  • Voltage 12
  • Current Drawn 1.70 A @ 12 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list