Skip Content
BEACON ROTATING GREEN 12V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BEACON ROTATING GREEN 12V

WHELEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WHNCR212GM
  • Mfr. Model # CR212GM
  • UNSPSC # 39111706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Responder(R) cadet halogen beacon features: 14,000 candlepower, 27 watt snap-in halogen bulb. Permanent or magnetic mount incorporated into one unit. Includes 8 foot straight power cord with cigar plug and 50 lb. pull magnet.

Technical Specs

  • Voltage 12

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List