Skip Content
BEACON MOUNT BRACKET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BEACON MOUNT BRACKET

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE26ZT48
  • Mfr. Model # 26ZT48
  • UNSPSC # 39112001
  • CATALOGUE PAGE # 1181
  • Shipping Weight 0.2 lbs

Technical Specs

  • For Use With 26ZT50-26ZT69
  • Colour Silver
  • Height 1-3/5"
  • Item Wall Mount Bracket
  • Length 4"
  • Housing Material Steel
  • Width 3-5/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list