Skip Content
BEACON MAGNETIC 12V AMBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BEACON MAGNETIC 12V AMBER

HELLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLAH27111011
  • Mfr. Model # H27111011
  • UNSPSC # 46161511
  • CATALOGUE PAGE # 3097
  • Shipping Weight 2.52 lbs

Product Details

An economical optical warning solution for both on-road and mining support vehicles. The beacons feature SAE Class 1 approval and an industry standard footprint for easy installation and replacement. Beacon is available in a 159 mm standard height and a 125 mm tall compact design.

Technical Specs

  • Base Material Plastic
  • Colour Amber
  • Height 6.3"
  • Includes Cord with Lighter Plug
  • Features Weatherproof and vibration resistantReverse polarity protectionMultiple units are synchronizable and can flash simultaneously or alternately
  • Item Beacon
  • Length 9.0"
  • Flash Type 12 Warning Patterns
  • Width 6.6"
  • Lamp Type LED
  • Housing Material Polycarbonate
  • Mounting Magnetic
  • Voltage 12 VDC
  • Watts 22
  • Lens Material Polycarbonate
  • Standards SAE J845, CA Title XIII
  • Lens Design Round
  • Current Drawn Average = 1 AMaximum = 2 A
  • Diameter 6.0"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list