BEACON LIGHT Y LED 30 000 HR. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BEACON LIGHT Y LED 30 000 HR.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE22UU61
  • Mfr. Model # 22UU61
  • UNSPSC # 39111706
  • CATALOGUE PAGE # 1182
  • Shipping Weight 1.1 lbs

Technical Specs

  • Colour Yellow
  • Item Beacon Warning Light
  • Operating Temp. -15 Degrees C to 40 Degrees C
  • Height 4-3/4"
  • Flashes per Minute 80
  • Housing Material ABS
  • Lamp Type LED
  • Mounting Stud
  • Standards cUL
  • Rating IP52
  • Power Source 90 to 240 VAC
  • Lens Material Polycarbonate
  • Light Output 96 cd
  • Lens Design Cylinder
  • Diameter 4-1/2"
  • Lamp Life 30,000 hr.
  • Current Drawn 180 to 200 mA AC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list