Skip Content
BEACON LIGHT Y LED 30 000 HR. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BEACON LIGHT Y LED 30 000 HR.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE22UU35
  • Mfr. Model # 22UU35
  • UNSPSC # 39111706
  • CATALOGUE PAGE # 1182
  • Shipping Weight 0.6 lbs

Technical Specs

  • Height 4-1/2"
  • Item Beacon Warning Light
  • Colour Yellow
  • Operating Temp. -15 Degrees C to 40 Degrees C
  • Flashes per Minute 80
  • Housing Material ABS
  • Lamp Type LED
  • Mounting Stud
  • Rating IP65
  • Power Source 90 to 240 VAC
  • Standards cUL
  • Lens Material Polycarbonate
  • Lens Design Dome
  • Light Output 42 cd
  • Diameter 3-1/2"
  • Lamp Life 30,000 hr.
  • Current Drawn 120 mA AC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list