BEACON LIGHT Y INCDBLB 1000 HR. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BEACON LIGHT Y INCDBLB 1000 HR.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE22UU71
  • Mfr. Model # 22UU71
  • UNSPSC # 39111706
  • CATALOGUE PAGE # 1182
  • Shipping Weight 1.45 lbs

Technical Specs

  • Colour Yellow
  • Item Beacon Warning Light
  • Height 7-5/8"
  • Operating Temp. -15 Degrees C to 40 Degrees C
  • Flashes per Minute 150
  • Housing Material ABS
  • Lamp Type Incandescent Bulb
  • Mounting Stud
  • Power Source 24 VDC
  • Lens Material Polycarbonate
  • Rating IP42
  • Standards cUL
  • Light Output 45 cd
  • Lens Design Dome
  • Diameter 5-5/16"
  • Lamp Life 1,000 hr.
  • Current Drawn 1.07 A AC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list