BEACON LIGHT R STROBE TUBE 2 000 HR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BEACON LIGHT R STROBE TUBE 2 000 HR

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE22UU25
  • Mfr. Model # 22UU25
  • UNSPSC # 39111706
  • CATALOGUE PAGE # 1182
  • Shipping Weight 0.9 lbs

Technical Specs

  • Colour Red
  • Height 4-1/2"
  • Operating Temp. -15 Degrees C to 40 Degrees C
  • Item Beacon Warning Light
  • Flashes per Minute 60
  • Housing Material ABS
  • Mounting Stud
  • Lamp Type Strobe Tube
  • Rating IP65
  • Power Source 12 to 24 VAC/DC
  • Lens Material Polycarbonate
  • Standards cUL
  • Light Output 4 cd
  • Lens Design Dome
  • Current Drawn 0.125 to 0.3 mA AC
  • Lamp Life 2,000 hr.
  • Diameter 3-3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list