BEACON LIGHT R LED 30 000 HR. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BEACON LIGHT R LED 30 000 HR.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE22UU40
  • Mfr. Model # 22UU40
  • UNSPSC # 39111706
  • CATALOGUE PAGE # 1182
  • Shipping Weight 0.6 lbs

Technical Specs

  • Colour Red
  • Item Beacon Warning Light
  • Height 4-1/2"
  • Operating Temp. -15 Degrees C to 40 Degrees C
  • Housing Material ABS
  • Flashes per Minute 80
  • Power Source 90 to 240 VAC
  • Rating IP52
  • Mounting Stud
  • Lamp Type LED
  • Standards cUL
  • Lens Material Polycarbonate
  • Light Output 36 cd
  • Lens Design Dome
  • Current Drawn 150 mA AC
  • Diameter 3-1/2"
  • Lamp Life 30,000 hr.
  • Includes Buzzer

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list